Specifications
Dimensions
- Width19-1/2 in
Details
- For Drum Capacity55 gal
- Load Capacity600 lb
- Number Of Drums1
- Swivel CastersSwivel Casters
- TypeTilting Drum Cradle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)