Motion
72756471
5 Gal Pail Tipper;70 Lb Capacity, For 1 Drum
Mi Item #11759560
MFR #72756471
Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Gal Pail Tipper;70 Lb Capacity, For 1 Drum
Mi Item #11759560
MFR #72756471

Mfr description
72756471 72756471 5 GALLON WORKSMART CAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.78/each

Specifications

Details

  • For Drum Capacity
    5 gal
  • Lifting Mechanism
    Manual
  • Load Capacity
    70 lb
  • Number Of Drums
    1
  • Type
    Pail Tipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)