1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
72982507
2-1/4" Diam x 1' Long, 4140 Steel Round Rod, Hot Rolled, Annealed, Alloy Steel
MI ITEM #
11759565
MFR #
72982507
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 72982507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
72982507
2-1/4" Diam x 1' Long, 4140 Steel Round Rod, Hot Rolled, Annealed, Alloy Steel
MI ITEM #
11759565
MFR #
72982507
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
72982507 72982507 2-1/4" X 12" 4140 STL
Specifications
Diameter
2-1/4 in
Material
Alloy Steel
Length
1 ft
Material Specification
4140
Finish Coating
Hot Rolled
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data