Motion
73018806
Split Lock Washer - 8.10 mm ID, 12.70 mm OD, 2.00 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11759604
MFR #73018806
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 8.10 mm ID, 12.70 mm OD, 2.00 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11759604
MFR #73018806

Mfr description
73018806 73018806 M8 A2 18-8 SS HI-COLLA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Maximum Inside Diameter
    8.50 mm
  • Maximum Outside Diameter
    12.70 mm
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    8.10 mm
  • Screw Size
    M8
  • Thickness
    2.00 mm

Details

  • Fastener Standard
    DIN 7980
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)