Motion
73018905
M4 Screw, 4.3mm ID, Stainless Steel External Tooth Lock Washer - 8mm OD, Uncoated, Grade 18-8 & Austenitic A2
Mi Item #11759612
MFR #73018905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 4.3mm ID, Stainless Steel External Tooth Lock Washer - 8mm OD, Uncoated, Grade 18-8 & Austenitic A2
Mi Item #11759612
MFR #73018905

Mfr description
73018905 73018905 M4 A2 18-8 SS EXT TOOT
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    4.30 mm
  • Outer Diameter
    8.00 mm
  • Screw Size
    M4
  • Thickness
    0.5000 mm

Details

  • Fastener Standard
    DIN 6797A
  • Finish Coating
    Uncoated
  • Grade
    18-8, Austenitic Grade A2
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)