Motion
73018970
M18 Screw, 21mm ID, Stainless Steel External Tooth Lock Washer - 33mm OD, Uncoated, Grade 18-8 & Austenitic A2
Mi Item #11759619
MFR #73018970
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 Screw, 21mm ID, Stainless Steel External Tooth Lock Washer - 33mm OD, Uncoated, Grade 18-8 & Austenitic A2
Mi Item #11759619
MFR #73018970

Mfr description
73018970 73018970 M18 A2 18-8 SS EXT TOO
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Inner Diameter
    21.00 mm
  • Outer Diameter
    33.00 mm
  • Screw Size
    M18
  • Thickness
    1.4000 mm

Details

  • Fastener Standard
    DIN 6797A
  • Finish Coating
    Uncoated
  • Grade
    18-8, Austenitic Grade A2
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)