Motion
73019127
M8 Screw, 316 Stainless Steel Standard Flat Washer 8.4mm ID x 16mm OD, Plain Finish
Mi Item #11759626
MFR #73019127
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Screw, 316 Stainless Steel Standard Flat Washer 8.4mm ID x 16mm OD, Plain Finish
Mi Item #11759626
MFR #73019127

Mfr description
73019127 73019127 M8 A4 316 SS FLAT WASH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Inside Diameter
    8.40 mm
  • Maximum Thickness
    1.60 mm
  • Outside Diameter
    16.00 in
  • Screw Size
    M8

Details

  • Fastener Standard
    DIN 125A
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)