Motion
73019143
M12 Screw, 316 Stainless Steel Standard Flat Washer 13mm ID x 24mm OD, Plain Finish
Mi Item #11759628
MFR #73019143
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Screw, 316 Stainless Steel Standard Flat Washer 13mm ID x 24mm OD, Plain Finish
Mi Item #11759628
MFR #73019143

Mfr description
73019143 73019143 M12 A4 316 SS FLAT WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Inside Diameter
    13.00 mm
  • Maximum Thickness
    2.50 mm
  • Outside Diameter
    24.00 in
  • Screw Size
    M12

Details

  • Fastener Standard
    DIN 125A
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)