Motion
73202681
125V 20A NEMA 5-20 Industrial Twist Lock Plug;2 Poles, 3 Wires, IP67, Ungrounded, Yellow
Mi Item #11759713
MFR #73202681
Price$75.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125V 20A NEMA 5-20 Industrial Twist Lock Plug;2 Poles, 3 Wires, IP67, Ungrounded, Yellow
Mi Item #11759713
MFR #73202681

Mfr description
73202681 73202681 5-20P WATERTITE PLUG W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.63/each

Specifications

Details

  • Amperage
    20 A
  • Color
    Yellow
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • NEMA Configuration
    5-20
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)