Motion
73202756
125/250 VAC 10 & 15A NonNEMA Industrial Twist Lock Connector;3 Poles, 3 Wires, 1 Phase, IP67, Ungrounded, Yellow
Mi Item #11759720
MFR #73202756
Price$59.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125/250 VAC 10 & 15A NonNEMA Industrial Twist Lock Connector;3 Poles, 3 Wires, 1 Phase, IP67, Ungrounded, Yellow
Mi Item #11759720
MFR #73202756

Mfr description
73202756 73202756 WATERTITE SAFEWAY CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.53/each

Specifications

Details

  • Amperage
    10, 15 A
  • Color
    Yellow
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • NEMA Configuration
    NonNEMA
  • Number Of Phases
    1
  • Number Of Poles
    3
  • Number Of Wires
    3
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    125/250 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)