Overview
Mfr description
73202848 73202848 5-15R WT MOTOR BASE CN
Specifications
- Voltage125 V ac
- ColorYellow
- NEMA Configuration5-15
- Amperage15 A
- Connector TypeConnector
- GradeIndustrial
- Grounding StyleUngrounded
- Ingress Protection RatingIP67
- MaterialRubber
- Number Of Phases1
- Number Of Poles2
- Number Of Wires3
- Resistance FeaturesWatertight
- Standards MetCSA Certified, CSA File LR6837, UL File E10176, UL Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data