Motion
73202905
125 VAC, 15 Amp, L1-15R NEMA, Ungrounded Receptacle;2 Poles, 2 Wire, Female End, Yellow
Mi Item #11759735
MFR #73202905
Price$120.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 VAC, 15 Amp, L1-15R NEMA, Ungrounded Receptacle;2 Poles, 2 Wire, Female End, Yellow
Mi Item #11759735
MFR #73202905

Mfr description
73202905 73202905 L1-15R FS COVERPLATE W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.28/each

Specifications

Details

  • Amperage
    15 Amp
  • Color
    Yellow
  • Flange Style
    Flanged
  • Gender
    Female
  • Grounding Style
    Ungrounded
  • NEMA Configuration
    L1-15R
  • Number Of Poles
    2
  • Number Of Wires
    2
  • Receptacle Part Type
    Receptacle
  • Recommended Environment
    Wet Locations
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E68122, UL Listed
  • Voltage
    125 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)