Overview
Mfr description
73203101 73203101 L6-30R FS COVERPLATE W
Specifications
- Amperage30 Amp
- ColorYellow
- Flange StyleFlanged
- GenderFemale
- Grounding StyleUngrounded
- NEMA ConfigurationL6-30R
- Number Of Poles2
- Number Of Wires3
- Receptacle Part TypeReceptacle
- Recommended EnvironmentWet Locations
- Resistance FeaturesVapor Resistant, Watertight
- Standards MetCSA Certified, CSA File LR6837, UL File E46237, UL Listed
- Voltage250 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data