Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
277 VAC, 20 Amp, L7-20R NEMA, Ungrounded Receptacle;2 Poles, 3 Wire, Female End, Yellow
MI ITEM #11759764
MFR #73203192

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73203192 73203192 L7-20R FS COVERPLATE W

Specifications

  • Amperage
    20 Amp
  • Color
    Yellow
  • Flange Style
    Flanged
  • Gender
    Female
  • Grounding Style
    Ungrounded
  • NEMA Configuration
    L7-20R
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Receptacle Part Type
    Receptacle
  • Recommended Environment
    Wet Locations
  • Resistance Features
    Vapor Resistant, Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E46237, UL Listed
  • Voltage
    277 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought