Motion
73203242
125/250 VAC 20A NEMA L14-20 Industrial Twist Lock Connector;3 Poles, 4 Wires, 1 Phase, IP67, Ungrounded, Yellow
MI ITEM #11759769
MFR #73203242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125/250 VAC 20A NEMA L14-20 Industrial Twist Lock Connector;3 Poles, 4 Wires, 1 Phase, IP67, Ungrounded, Yellow
MI ITEM #11759769
MFR #73203242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Amperage
    20 A
  • Color
    Yellow
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • NEMA Configuration
    L14-20
  • Number Of Phases
    1
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    125/250 V ac

Overview

Mfr description
73203242 73203242 L14-20R WATERTITE CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought