Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125/250 VAC, 30 Amp, L14-30R NEMA, Ungrounded Receptacle;3 Poles, 4 Wire, Female End, Yellow
MI ITEM #11759773
MFR #73203283

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73203283 73203283 L14-30R FS COVERPLATE

Specifications

  • Amperage
    30 Amp
  • Color
    Yellow
  • Flange Style
    Flanged
  • Gender
    Female
  • Grounding Style
    Ungrounded
  • NEMA Configuration
    L14-30R
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Receptacle Part Type
    Receptacle
  • Recommended Environment
    Wet Locations
  • Resistance Features
    Vapor Resistant, Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E46237, UL Listed
  • Voltage
    125/250 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought