Motion
73203358
480 VAC 20A NEMA L16-20 Industrial Twist Lock Plug;3 Poles, 4 Wires, 3 Phase, IP67, Self-Grounding, Yellow
MI ITEM #11759780
MFR #73203358
Price$122.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
480 VAC 20A NEMA L16-20 Industrial Twist Lock Plug;3 Poles, 4 Wires, 3 Phase, IP67, Self-Grounding, Yellow
MI ITEM #11759780
MFR #73203358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.28/each

Specifications

Details

  • Amperage
    20 A
  • Color
    Yellow
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Self-Grounding
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • NEMA Configuration
    L16-20
  • Number Of Phases
    3
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    480 V ac

Overview

Mfr description
73203358 73203358 L16-20P WATERTITE PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought