Motion
73203432
277 VAC, 15 Amp, 7-15 NEMA, Straight, Ungrounded, Industrial Grade Connector 2 Pole, 3 Wire, Rubber, Yellow
MI ITEM #11759788
MFR #73203432
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
277 VAC, 15 Amp, 7-15 NEMA, Straight, Ungrounded, Industrial Grade Connector 2 Pole, 3 Wire, Rubber, Yellow
MI ITEM #11759788
MFR #73203432

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.15/each

Specifications

Details

  • Amperage
    15
  • Color
    Yellow
  • Connector Angle
    No Angle
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • NEMA Configuration
    7-15
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    277 V ac

Overview

Mfr description
73203432 73203432 7-15 NEMA CONN RUBBER
  • Chemical Resistant
  • High Temperature
  • Oil Resistant
  • Weather Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought