Motion
73203507
125 VAC, 20 Amp, 5-20 NEMA, Straight, Ungrounded, Industrial Grade Connector 2 Pole, 3 Wire, 1 Phase, Rubber, Yellow
Mi Item #11759795
MFR #73203507
Price$62.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 VAC, 20 Amp, 5-20 NEMA, Straight, Ungrounded, Industrial Grade Connector 2 Pole, 3 Wire, 1 Phase, Rubber, Yellow
Mi Item #11759795
MFR #73203507

Mfr description
73203507 73203507 5-20 NEMA CONN RUBBER
  • Chemical Resistant
  • High Temperature
  • Oil Resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.35/each

Specifications

Details

  • Amperage
    20
  • Color
    Yellow
  • Connector Angle
    No Angle
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • NEMA Configuration
    5-20
  • Number Of Phases
    1
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    125 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)