Motion
73203580
250 VAC 20A NEMA L2-20 Industrial Twist Lock Connector;2 Poles, 2 Wires, 1 Phase, Ungrounded, Yellow
Mi Item #11759803
MFR #73203580
Price$51.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 VAC 20A NEMA L2-20 Industrial Twist Lock Connector;2 Poles, 2 Wires, 1 Phase, Ungrounded, Yellow
Mi Item #11759803
MFR #73203580

Mfr description
73203580 73203580 L2-20 NEMA CONN RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.73/each

Specifications

Details

  • Amperage
    20 A
  • Color
    Yellow
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • NEMA Configuration
    L2-20
  • Number Of Phases
    1
  • Number Of Poles
    2
  • Number Of Wires
    2
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    250 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)