Motion
73203630
125V 15A NEMA L5-15 Industrial Twist Lock Plug;2 Poles, 3 Wires, Ungrounded, Yellow
MI ITEM #11759808
MFR #73203630
Price$42.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125V 15A NEMA L5-15 Industrial Twist Lock Plug;2 Poles, 3 Wires, Ungrounded, Yellow
MI ITEM #11759808
MFR #73203630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.20/each

Specifications

Details

  • Amperage
    15 A
  • Color
    Yellow
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • NEMA Configuration
    L5-15
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    125 V

Overview

Mfr description
73203630 73203630 L5-15 NEMA PLUG RUBBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought