Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 VAC, 20 Amp, L6-20 NEMA, Straight, Ungrounded, Industrial Grade Connector 2 Pole, 3 Wire, 1 Phase, Rubber, Yellow
MI ITEM #11759817
MFR #73203721

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73203721 73203721 L6-20 NEMA CONN RUBBER
  • Chemical Resistant
  • High Temperature
  • Oil Resistant
  • Weather Resistant

Specifications

  • Voltage
    250 V ac
  • Color
    Yellow
  • Amperage
    20
  • Connector Angle
    No Angle
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • NEMA Configuration
    L6-20
  • Number Of Phases
    1
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought