Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 VAC, 20 Amp, L15-20 NEMA, Straight, Ungrounded, Industrial Grade Plug 3 Pole, 4 Wire, 1 Phase, Rubber, Yellow
MI ITEM #11759828
MFR #73203838

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73203838 73203838 L15-20 NEMA PLUG RUBBE
  • Chemical Resistant
  • High Temperature
  • Oil Resistant
  • Weather Resistant

Specifications

  • Voltage
    250 V ac
  • Color
    Yellow
  • Amperage
    20
  • Connector Angle
    No Angle
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • NEMA Configuration
    L15-20
  • Number Of Phases
    1
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought