Motion
73203911
480 VAC, 30 Amp, L16-30 NEMA, Straight, Ungrounded, Industrial Grade Plug 3 Pole, 4 Wire, 3 Phase, Rubber, Yellow
Mi Item #11759836
MFR #73203911
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
480 VAC, 30 Amp, L16-30 NEMA, Straight, Ungrounded, Industrial Grade Plug 3 Pole, 4 Wire, 3 Phase, Rubber, Yellow
Mi Item #11759836
MFR #73203911

Mfr description
73203911 73203911 L16-30 NEMA PLUG RUBBE
  • Chemical Resistant
  • High Temperature
  • Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Amperage
    30
  • Color
    Yellow
  • Connector Angle
    No Angle
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • NEMA Configuration
    L16-30
  • Number Of Phases
    3
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    480 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)