Motion
73203978
277/480 VAC, 20 Amp, L22-20 NEMA, Straight, Self Grounding, Industrial Grade Plug 4 Pole, 5 Wire, 3 Phase, Rubber, Yellow
MI ITEM #11759842
MFR #73203978
Price$108.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
277/480 VAC, 20 Amp, L22-20 NEMA, Straight, Self Grounding, Industrial Grade Plug 4 Pole, 5 Wire, 3 Phase, Rubber, Yellow
MI ITEM #11759842
MFR #73203978

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.35/each

Specifications

Details

  • Amperage
    20
  • Color
    Yellow
  • Connector Angle
    No Angle
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Self-Grounding
  • Material
    Rubber
  • NEMA Configuration
    L22-20
  • Number Of Phases
    3
  • Number Of Poles
    4
  • Number Of Wires
    5
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    277/480 V ac

Overview

Mfr description
73203978 73203978 L22-20 NEMA PLUG RUBBE
  • Chemical Resistant
  • High Temperature
  • Oil Resistant
  • Weather Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought