Motion
74026667
1/4" Brass Pipe Union Tee; FNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759914
MFR #74026667
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Brass Pipe Union Tee; FNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759914
MFR #74026667

Mfr description
74026667 74026667 1/4"NPT FML NICKEL PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Fitting Size
    1/4 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    FNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Union Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)