Motion
74026709
1/8" Brass Pipe Coupling; FNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759917
MFR #74026709
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Brass Pipe Coupling; FNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759917
MFR #74026709

Mfr description
74026709 74026709 1/8"NPT FML NICKEL PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Fitting Size
    1/8 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    FNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)