Motion
74026766
3/8X1/4" Brass Pipe Hex Bushing; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759923
MFR #74026766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8X1/4" Brass Pipe Hex Bushing; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759923
MFR #74026766

Mfr description
74026766 74026766 3/8MX1/4F NICKEL PLTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    3/8X1/4 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    FNPT x MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)