Motion
74026782
1/2x1/4" Brass Pipe Hex Bushing; MNPT x FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759925
MFR #74026782
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2x1/4" Brass Pipe Hex Bushing; MNPT x FNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759925
MFR #74026782

Mfr description
74026782 74026782 1/2MX1/4F NICKEL PLTD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Fitting Size
    1/2x1/4 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    MNPT x FNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)