Motion
74026816
7/8" Long, 1/4" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
Mi Item #11759928
MFR #74026816
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Long, 1/4" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
Mi Item #11759928
MFR #74026816

Mfr description
74026816 74026816 1/4"NPT NICKEL PLATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.65/each

Specifications

Dimensions

  • Length
    7/8 in
  • Pipe Size
    1/4 in

Details

  • Finish Coating
    Nickel Plated
  • Style
    Threaded
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)