Motion
74026832
1-5/16" Long, 1/2" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
Mi Item #11759930
MFR #74026832
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16" Long, 1/2" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
Mi Item #11759930
MFR #74026832

Mfr description
74026832 74026832 1/2"NPT NICKEL PLATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Length
    1-5/16 in
  • Pipe Size
    1/2 in

Details

  • Finish Coating
    Nickel Plated
  • Style
    Threaded
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)