Motion
74026881
1-1/2" Long, 3/8" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
Mi Item #11759935
MFR #74026881
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Long, 3/8" Pipe Threaded Brass Pipe Nipple; NPT Thread, Nickel Plated
Mi Item #11759935
MFR #74026881

Mfr description
74026881 74026881 3/8X1.5"L NICKEL PLTD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Pipe Size
    3/8 in

Details

  • Finish Coating
    Nickel Plated
  • Style
    Threaded
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)