1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74026899
Pipe Fitting - 3/8 in Pipe Size
Mi Item #
11759936
MFR #
74026899
Price
$12.20
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 74026899
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74026899
Pipe Fitting - 3/8 in Pipe Size
Mi Item #
11759936
MFR #
74026899
Mfr description
74026899 74026899 3/8X2.0"L NICKEL PLTD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$12
.20
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Overall Length
2.0000 in
Pipe Size
3/8 in
Details
Finish Coating
Nickel Plated
Style
Threaded
Thread Type
NPT
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items