Motion
74026956
1/2" Brass Pipe Fitting; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759942
MFR #74026956
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Brass Pipe Fitting; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
MI ITEM #11759942
MFR #74026956

Mfr description
74026956 74026956 1/2"NPT 90D ELB N/P BR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    FNPT x MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)