Motion
74027038
3/8" Brass Pipe Hex Head Plug; MNPT Ends, 125 psi, Nickel Plated Finish
Mi Item #11759950
MFR #74027038
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Brass Pipe Hex Head Plug; MNPT Ends, 125 psi, Nickel Plated Finish
Mi Item #11759950
MFR #74027038

Mfr description
74027038 74027038 3/8"NPT NICKEL PLATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Fitting Size
    3/8 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    MNPT
  • Material
    Brass
  • Pressure Rating
    125 psi
  • Type
    Hex Head Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)