Motion
74027129
1/2 x 1/4" Brass Pipe Hex Nipple Reducer; Male x Male Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759959
MFR #74027129
Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/4" Brass Pipe Hex Nipple Reducer; Male x Male Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759959
MFR #74027129

Mfr description
74027129 74027129 1/2X1/4 NICKEL PLATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.80/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 1/4 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    Male x Male
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Hex Nipple Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)