Motion
74027210
1/2" Brass Pipe Street Tee; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759968
MFR #74027210
Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Brass Pipe Street Tee; FNPT x MNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759968
MFR #74027210

Mfr description
74027210 74027210 1/2"NPT NICKEL PLATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.23/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    FNPT x MNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
  • Type
    Street Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)