Motion
74027251
1/2" Brass Pipe Fitting; FNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759972
MFR #74027251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Brass Pipe Fitting; FNPT Ends, 1,000 psi, Nickel Plated Finish
Mi Item #11759972
MFR #74027251

Mfr description
74027251 74027251 1/2"NPT FML 90D ELB BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Nickel Plated
  • Fitting Type
    FNPT
  • Material
    Brass
  • Pressure Rating
    1,000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)