Motion
74051061
9/16-12 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, Uncoated, 13/16" Hex
MI ITEM #11760212
MFR #74051061
List Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-12 UNC, 1-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 Stainless Steel, Uncoated, 13/16" Hex
MI ITEM #11760212
MFR #74051061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.90/each for your price

Overview

Mfr description
74051061 74051061 9/16-12X1-1/4 18-8SS F
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    9/16-12 in
  • Length
    1-1/4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    13/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought