Motion
74051442
#10-24 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 4" Length Under Head
MI ITEM #11760246
MFR #74051442
List Price$7.53/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 4" Length Under Head
MI ITEM #11760246
MFR #74051442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.53/ca for your price

Overview

Mfr description
74051442 74051442 10-24X4 18-8SS SOCKET
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    M16x2.00 mm
  • Hex Key Size
    9/64in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text