Motion
74051467
#10-24 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 6" Length Under Head
Mi Item #11760248
MFR #74051467
Price$10.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 6" Length Under Head
Mi Item #11760248
MFR #74051467

Mfr description
74051467 74051467 10-24X6 18-8SS SOCKET
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/ca

Specifications

Dimensions

  • Hex Key Size
    5/32in
  • Length  
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M16x2.00 mm

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)