Motion
74051707
3/8-16 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 4-1/2" Length Under Head
MI ITEM #11760271
MFR #74051707
List Price$3.73/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 4-1/2" Length Under Head
MI ITEM #11760271
MFR #74051707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.73/ca for your price

Overview

Mfr description
74051707 74051707 3/8-16X4-1/2 18-8SS SO
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Style
    Socket Cap
  • Hex Key Size
    1/4in
  • Length
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Size
    M5x0.80 mm
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text