Specifications
Dimensions
- Hex Key Size5/16in
- Length6-1/2 in
- Length Measurement TypeLength Under Head
- Thread SizeM10x1.50 mm
Details
- Drive TypeHex Socket
- Finish CoatingUncoated
- Head StyleSocket Cap
- MaterialStainless Steel
- Material Grade18-8
- Thread StandardUNC