Motion
74052010
1/2-20 UNF Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 5" Length Under Head
MI ITEM #11760301
MFR #74052010
List Price$29.30/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF Hex Socket Cap Screw;18-8 Stainless Steel, Uncoated, 5" Length Under Head
MI ITEM #11760301
MFR #74052010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.30/ca for your price

Overview

Mfr description
74052010 74052010 1/2-20X5 18-8SS SOCKET
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    M12x1.75 mm
  • Hex Key Size
    3/8in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought