Motion
74053091
7/16-20 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 5/8" Hex
Mi Item #11760353
MFR #74053091
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 5/8" Hex
Mi Item #11760353
MFR #74053091

Mfr description
74053091 74053091 7/16-20X3-1/2 18-8SS P
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Length
    3-1/2 in
  • Thread Size
    7/16-20 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNF
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)