Motion
74225889
#10-24 UNC 1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11760456
MFR #74225889
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC 1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11760456
MFR #74225889

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74225889 74225889 10-24X1/2 GR2 ZP CARRI
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Length
    1/2 in
  • Thread Size
    #10-24
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought