Motion
74226010
#10-24 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11760458
MFR #74226010
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11760458
MFR #74226010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
74226010 74226010 10-24X1 GR2 ZP CARRIAG
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Length
    1 in
  • Thread Size
    #10-24
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text