Motion
74226051
#10-24 UNC 1-1/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11760459
MFR #74226051
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC 1-1/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11760459
MFR #74226051

Mfr description
74226051 74226051 10-24X1-1/4 GR2 ZP CAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-24

Details

  • Fastener Standard
    ASTM A307
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)