Motion
74254012
1-8 UNC, 2-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11760487
MFR #74254012
List Price$17.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 2-1/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11760487
MFR #74254012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.53/each for your price

Overview

Mfr description
74254012 74254012 1-8X2-1/4 GR2 ZP FULLY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-8 in
  • Length
    2-1/4 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-1/2 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text