Motion
74254079
1/4-20 UNC, 7/8" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11760493
MFR #74254079
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 7/8" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 2 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11760493
MFR #74254079

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
74254079 74254079 1/4-20X7/8 GR2 ZP FULL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    7/16 in
  • Length
    7/8 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought